Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Black Steel and Glass Rolling Bar Cart

  • Mfr # 530445

  • Zoro # G022352924


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
33 in
Assembly Required
Partial Assembly Needed
Height
35 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530445
Zoro #
G022352924
UPC #
-
Country of Origin
China

Dimensions

Width
33 in
Height
35 in
Depth
14 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Carts and Server
Color
Black

Description

This black steel and glass rolling bar cart is the ultimate addition to your home bar setup. Crafted with a sturdy steel frame and a sleek glass top, this rectangular cart exudes a modern industrial style. With its convenient wheels, you can effortlessly move this cart around your space. Its black color adds an elegant touch that complements any decor. Whether you're hosting a party or simply enjoying a quiet evening, this bar cart provides ample storage for your favorite spirits, mixers, and glassware. Serve your guests with sophistication and style with this versatile and functional bar cart. 35-inch H x 33-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.