Zoro Homepage

33" Black Steel Round Coffee Table

  • Mfr # 520921

  • Zoro # G522357559


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Height
18 in
Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520921
Zoro #
G522357559
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Depth
33 in
Width
33 in

Details

Application Type
No
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 33-inch black steel round coffee table is not only practical, but good looking and built to last. Made of steel, the black coloration throughout gives this piece an updated and refreshing look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 33-inch W x 33-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.