Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Black Three Drawer Dresser

  • Mfr # 524956

  • Zoro # G022371079


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Width
33.46 in
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Depth
16.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524956
Zoro #
G022371079
UPC #
-
Country of Origin
Colombia

Dimensions

Width
33.46 in
Depth
16.54 in
Height
31.5 in

Details

Item
Dresser
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Color
Black

Description

Make your room functional and visually enticing with this masterful 33-inch black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 31.50-inch H x 33.46-inch W x 16.54-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.