33" Blue and Silver Wood and Iron Faux Marble Geometric Frame Round Coffee Table

  • Mfr # 572211

  • Zoro # G022362602


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
33 in
Height
18 in
Application Type
No
Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572211
Zoro #
G022362602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
33 in
Height
18 in
Depth
33 in

Details

Tabletop Color
Blue Silver/Coffee
Assembly Required
Partial Assembly Needed
Item
Coffee Table
Application Type
No

Description

Make your living room or family room really stand out with this 33-inch blue and silver wood and iron faux marble geometric frame round coffee table. The base of this table is made from iron in a silver color that creates a good looking visual contrast to the blue manufactured wood tabletop. It has an attractive design that will definitely breathe some fresh air into your interior. 18.00-inch h x 33.00-inch w x 33.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.