33" Brown and Dark Brown Faux Leather And Wood Arm Chair
- Mfr # 635751
- Zoro # G622358005
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Overall Height
34 in
Seat Color
Brown
Commercial Use
Yes
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635751
- Zoro #
- G622358005
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 34 in
- Overall Width
- 33 in
Details
- Seat Color
- Brown
- Item
- Accent Chair
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
Description
This 33-inch brown and dark brown faux leather and wood arm chair is the perfect decorative yet functional accessory for your home. The good looking silhouette of this accent chair is masterfully upholstered in durable faux leather that creates a two-tone brown coloration that will be easy to blend in with many colors and decor styles. Giving the chair stability and structure, the frame is constructed with a mix of high quality solid and manufactured wood, includes armrests, and features a curved partially upholstered back that comes complete with soft and comfortable cushioning. 34.00-inch h x 33.00-inch w x 30.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.