
33" Brown Antlers Table Lamp With Brown Drum Shade
Mfr # 524665
Zoro # G022349498
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Depth
16 in
Width
16 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524665
Zoro #
G022349498
UPC #
-
Country of Origin
China
Dimensions
Height
32.5 in
Depth
16 in
Width
16 in
Details
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
Embrace the good life with this hard working and stylish 33-inch brown antlers table lamp with brown drum shade. A gorgeous brown resin base brings just the right amount of pizzazz to this fabulous lamp. The brown shade has a drum shape and is made of faux leather, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 32.5-inch H x 16-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.