
33" Brown Solid Wood Three Drawer Dresser
Mfr # 524156
Zoro # G522342227
product price: $1,092.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
22 in
Height (in)
34 in
Color
Brown
Commercial Use
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524156
Zoro #
G522342227
UPC #
-
Country of Origin
Indonesia
Dimensions
Depth (in)
22 in
Height (in)
34 in
Width (in)
33 in
Details
Color
Brown
Commercial Use
No
Item
Dresser
Material
Solid Wood
Assembly Required
Partial Assembly Needed
Description
This 33-inch brown solid wood three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This narrow chest adds a touch of modern yet classic flair to your space. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 34-inch h x 33-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.