Zoro Homepage

33" Brown Three Tier Standard Bookcase

  • Mfr # 527575

  • Zoro # G322356882


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
33 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527575
Zoro #
G322356882
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
33 in
Width
36 in

Details

Application Type
No
Item
Bookcase
Assembly Required
Full Assembly Needed
Color
Brown

Description

Sturdy and built to last, this 33-inch brown three tier standard bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 33-inch H x 36-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.