Zoro Homepage

33" Clear Abstract Unframed Accent Mirror

  • Mfr # 543504

  • Zoro # G022372250


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Width
32.7 in
Depth
0.7 in
Material
Glass
Application Type
No
Height
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543504
Zoro #
G022372250
UPC #
-
Country of Origin
China

Dimensions

Width
32.7 in
Depth
0.7 in
Height
32.7 in

Details

Material
Glass
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed

Description

The elegantly crafted 33-inch clear abstract unframed accent mirror is what you need to add finishing touch to your decor. The abstract shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. Its modern style making this the perfect versatile accent piece for most any decor. Its both exceptional and tasteful, and its tough as well. On its own or in multiples, this mirror is a perfect accent piece for an entryway, bathroom, bedroom or any room in your home. 32.7-inch H x 32.7-inch W x 0.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.