
33" Clear and Black Glass and Stainless Steel Writing Desk
Mfr # 524927
Zoro # G322369639
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30.32 in
Overall Width
33.47 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524927
Zoro #
G322369639
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
30.32 in
Overall Width
33.47 in
Overall Depth
27.56 in
Size
Medium
Height Adjustable
No
Details
Assembly Required
Partial Assembly Needed
Item
Desks
Application Type
Yes
Color
Clear
Mirrored
No
Weight Capacity
66 lb
Base Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Finish
Matte
Style
Modern
Commercial Use
Yes
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Gaming Configuration
No
Reversible Orientation
No
Material
Glass
Cabinets Included
No
Type
Writing Desk
Description
Bring this classic style 33-inch clear and black glass and stainless steel writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 30.32-inch h x 33.47-inch w x 27.56-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.