33" Clear and White Glass and Stainless Steel Writing Desk

  • Mfr # 524928

  • Zoro # G922357173


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27.56 in
Assembly Required
Full Assembly Needed
Overall Height
30.32 in
Overall Width
33.47 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524928
Zoro #
G922357173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
27.56 in
Overall Height
30.32 in
Overall Width
33.47 in
Size
Medium
Height Adjustable
No

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Clear
Item
Desks
Mirrored
No
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Weight Capacity
66 lb
Gaming Configuration
No
Reversible Orientation
No
Cabinets Included
No
Type
Writing Desk
Style
Modern
Purposeful Distressing Type
No Distressing
Commercial Use
Yes
Finish
Glossy
Material
Glass
Base Material
Stainless Steel

Description

Bring this classic style 33-inch clear and white glass and stainless steel writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.32-inch h x 33.47-inch w x 27.56-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.