33" Dark Brown Manufactured Wood Five Drawer Dresser
Mfr # 477763
Zoro # G222909010
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
33.46 in
Soft Close or Self Close Drawer Glides
Yes
Dresser Orientation
Horizontal
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477763
Zoro #
G222909010
UPC #
-
Country of Origin
Colombia
Dimensions
Width
33.46 in
Length
35.43 in
Depth
15.74 in
Size
Yes
Details
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
Yes
Dresser Orientation
Horizontal
Finish
Matte
Color
Dark Brown
Commercial Use
No
Capacity
12 lb
Style
Modern
Item
Dressers
Material
Manufactured Wood
Number of Drawers
5
Dresser Type
Standard Dresser
Hutch Included
No
Felt Lined Drawers
No
Doors Included
No
Dovetail Drawer Joints
No
Description
Enhance your room into a visually delightful and highly functional space with this 33" dark brown manufactured wood five drawer standard dresser. This horizontal standard dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 35.43" H x 33.46" W x 15.74" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.