
33" Gold And Brown Iron and Wood Rolling Bar Cart
Mfr # 551673
Zoro # G022373455
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Depth
16.5 in
Color
Brown Gold
Application Type
No
Height
34.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551673
Zoro #
G022373455
UPC #
-
Country of Origin
China
Dimensions
Depth
16.5 in
Height
34.5 in
Width
32.5 in
Details
Color
Brown Gold
Item
Bar Carts and Server
Application Type
No
Assembly Required
Partial Assembly Needed
Description
The 33-inch brown and gold iron and wood rolling bar cart is a stylish addition to any modern home. Crafted with a sturdy iron frame, this cart offers exceptional durability while showcasing a chic design. The rectangular top, made from high-quality manufactured wood with a rich walnut finish, provides ample space for your favorite beverages and accessories. With its elegant brown and gold color scheme, it effortlessly complements a variety of decor styles. Equipped with convenient wheels, this bar cart offers easy mobility, allowing you to serve drinks wherever you prefer. Perfect for entertaining guests or enhancing your home bar, this contemporary piece combines functionality and sophistication in one striking design. 34.5-inch h x 32.5-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.