33" Gold Glam Glass And Faux Marble Two Tier Round Coffee Table
Mfr # 402128
Zoro # G222833087
product price:Â $416.99
/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Shape
Round
Queen Anne Legs
No
Style
Contemporary
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402128
Zoro #
G222833087
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
18 in
Length
33 in
Width
33 in
Details
Item
Coffee Tables
Wheels Included
No
Shape
Round
Queen Anne Legs
No
Style
Contemporary
Assembled/Unassembled
Unassembled
Commercial Use
No
Leg Type
4 Legs
Tabletop Material
Tempered Glass
Leg Color
Gold
Weight Capacity
30 lb
Assembly Required
Partial Assembly Needed
Frame Material
Metal
Tabletop Color
Gold
Finish
Glossy
Coffee Table Type
Coffee Table
Description
Stylish and super sturdy, the 33" Gold Glam Glass And Faux Marble Two Tier Round Coffee Table is an amazingly good looking coffee table that will compliment your living room. A solid gold finish metal frame is paired with tempered glass and faux marble to give it a luxuriously chic look. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit both into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18" H x 33" W x 33" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.