
33" Gray Solid Wood Outdoor Coffee Table
Mfr # 555647
Zoro # G522364915
product price: $1,166.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Assembly Required
Full Assembly Needed
Width
32.5 in
Color
Coffee/Gray
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555647
Zoro #
G522364915
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
9 in
Width
32.5 in
Length
28.5 in
Details
Assembly Required
Full Assembly Needed
Color
Coffee/Gray
Application Type
Non-Commercial
Item
Outdoor Table
Description
Enjoy the great outdoors in style with our 33-inch gray solid wood outdoor coffee table. An outdoor coffee table can also be a stylish addition to your outdoor space. This unit will surely complement your existing outdoor furniture and decor. Ideal for outdoor living, the gray solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. Don't miss out on this must-have outdoor accessory. 9-inch h x 32.5-inch w x 28.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.