Zoro Homepage

33" Ivory Ceramic Geometric Table Lamp With Cream Drum Shade

  • Mfr # 545801

  • Zoro # G422367788


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Height
32.75 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
18 in
Color
Ivory/Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545801
Zoro #
G422367788
UPC #
-
Country of Origin
China

Dimensions

Height
32.75 in
Width
18 in
Depth
18 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Ivory/Cream
Item
Table Lamp

Description

This 33-inch ivory ceramic geometric table lamp with cream drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic and features a ivory color. The cream drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 32.75-inch H x 18-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.