Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Light Gray Four Drawer Standard Chest With Open Shelf

  • Mfr # 544026

  • Zoro # G022374780


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Width (in)
33 in
Height (in)
43.1 in
Commercial Use
Yes
Depth (in)
17 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544026
Zoro #
G022374780
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
33 in
Height (in)
43.1 in
Depth (in)
17 in

Details

Commercial Use
Yes
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dresser
Color
Light Gray

Description

Make your room functional and visually enticing with this masterful 33-inch light gray four drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 43.1-inch H x 33-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.