33" Natural and Black Wood and Metal Round Coffee Table
Mfr # 402139
Zoro # G622832796
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Finish
Natural
Queen Anne Legs
No
Tabletop Color
Natural
Coffee Table Type
Coffee Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402139
Zoro #
G622832796
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
32.75 in
Height
18 in
Width
33.25 in
Details
Assembled/Unassembled
Unassembled
Finish
Natural
Queen Anne Legs
No
Tabletop Color
Natural
Coffee Table Type
Coffee Table
Shape
Round
Frame Material
Metal
Style
Contemporary
Commercial Use
No
Hand Crafted
No
Leg Type
3 Legs
Assembly Required
Full Assembly Needed
Item
Coffee Tables
Wheels Included
No
Leg Color
Black
Tabletop Material
Manufactured Wood
Weight Capacity
40 lb
Description
Make a statement with the 33-inch natural and black wood and metal with iron round coffee table and infuse a dash of character and personality into your space.the black coloration of the high quality metal base marries nicely with the natural manufactured wood top surface.this round table features a fresh and stylish shape to give your room a visually pleasing accent.if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you.this coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 33.25-inch W x 32.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.