Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Natural Solid Wood Outdoor Coffee Table

  • Mfr # 555648

  • Zoro # G422364503


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Width
32.5 in
Height
9 in
Color
Coffee
Assembly Required
Full Assembly Needed
Length
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555648
Zoro #
G422364503
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
32.5 in
Height
9 in
Length
28.5 in

Details

Color
Coffee
Item
Outdoor Table
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial

Description

Whether you're hosting a backyard barbecue or just lounging in the sun, our 33-inch natural solid wood outdoor coffee table is the perfect addition to any outdoor space. Our outdoor coffee table is a convenient addition to your outdoor seating area. It provides a flat surface for you to place drinks, snacks, and other items, so you won't have to reach down to the ground or struggle to balance items on your lap. Ideal for outdoor dining, the natural solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 9-inch H x 32.5-inch W x 28.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.