33" Natural Teak Corner Shower Bench With Shelf
- Mfr # 376737
- Zoro # G822910652
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Material
Teak
Color
Natural
Height
33 in
Mounting Type
Freestanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376737
- Zoro #
- G822910652
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 33 in
Details
- Finish
- Natural
- Material
- Teak
- Color
- Natural
- Mounting Type
- Freestanding
- Weight Capacity
- 250 lb
- Item
- Shower Benches
- Features
- Leg Levelers; Non-Slip Feet; Mold Resistant; Mildew Resistant
- Shape
- Triangle
- Application
- Bathroom
- Style
- Modern
Description
Transform your shower experience with the 33-inch natural teak corner shower bench with shelf. Crafted from water, mold, and mildew-resistant teak, this modern-style corner bench or organizer in a natural color provides both functionality and style to your bathroom decor. Its freestanding design and triangular shaped shelves make it a versatile addition to any corner space. The bench features non-slip feet for added stability, while leg levelers ensure a perfect fit even on uneven surfaces. 33-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.