Zoro Homepage

33" Navy Blue Linen Tufted Round Cocktail Ottoman

  • Mfr # 568054

  • Zoro # G622350825


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Commercial Use
No
Color
Navy Blue
Width
33 in
Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568054
Zoro #
G622350825
UPC #
-
Country of Origin
China

Dimensions

Width
33 in
Depth
33 in
Height
17 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Color
Navy Blue
Item
Ottoman

Description

Add a good looking decorative accent to your space that is also practical for seating. This chic cocktail ottoman is larger in size and designed to serve as a make-shift coffee table during parties. The surface is wide and flat which is not only suitable for a footrest or seat but also ready to hold trays of appetizers, drinks, or desserts. Expertly upholstered with padding in a soft solid color linen, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 17-inch h x 33-inch w x 33-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.