Zoro Homepage

33" Nickel Glass Round Table Lamp With White Empire Shade

  • Mfr # 524738

  • Zoro # G822336421


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Color
White
Assembly Required
Partial Assembly Needed
Width
17 in
Height
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524738
Zoro #
G822336421
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Width
17 in
Height
32.5 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

With this 33-inch nickel glass round table lamp with white empire shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy glass and features a nickel color. The white shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 32.5-inch H x 17-inch W x 17-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.