
33" Pale Beige And Brown Linen Arm Chair
Mfr # 534139
Zoro # G222362402
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31.5 in
Overall Height
39.4 in
Overall Width
33.1 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534139
Zoro #
G222362402
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
31.5 in
Overall Height
39.4 in
Overall Width
33.1 in
Details
Item
Accent Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed
Seat Color
Pale Beige/Beige Brown
Description
This 33-inch pale beige and brown linen arm chair is the perfect decorative yet functional accessory for your home. This sturdy linen upholstered arm chair comes in a chic solid pale beige color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tight back that comes complete with soft and comfortable cushioning. 39.4-inch h x 33.1-inch w x 31.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.