Zoro Homepage

33" Pink And Brown Linen Arm Chair

  • Mfr # 534143

  • Zoro # G422350957


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
31.5 in
Overall Height
39.4 in
Seat Color
Pink Brown
Commercial Use
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534143
Zoro #
G422350957
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31.5 in
Overall Height
39.4 in
Overall Width
33.1 in

Details

Seat Color
Pink Brown
Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

This 33-inch pink and brown linen arm chair will add a beautiful decorative accent to your decor. This sturdy linen upholstered arm chair comes in a chic solid pink color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 39.4-inch h x 33.1-inch w x 31.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.