33" Silver Manufactured Wood And Metal Round Coffee Table
Mfr # 402107
Zoro # G822833302
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Silver
Height
17.75 in
Frame Material
Metal
Wheels Included
No
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402107
Zoro #
G822833302
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
17.75 in
Width
33 in
Length
33 in
Details
Tabletop Color
Silver
Leg Color
Silver
Frame Material
Metal
Wheels Included
No
Commercial Use
No
Weight Capacity
40 lb
Item
Coffee Tables
Style
Contemporary
Assembly Required
Full Assembly Needed
Coffee Table Type
Coffee Table
Assembled/Unassembled
Unassembled
Shape
Round
Finish
Glossy
Leg Type
Sled
Queen Anne Legs
No
Tabletop Material
Stone
Description
This good looking 33" silver manufactured wood and metal round coffee table is not only practical, but good looking and built to last. This marvelous coffee table is made from high quality marble. A solid silver metal frame is finished off with a matching silver manufactured wood table, giving this table a chic monotone look. This round table features a unique shape to give your room a visually pleasing accent. This table features an updated monotone color scheme with silver as the main color on both the top and the base. It has a lovely design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.75" H x 33" W x 33" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.