Zoro Homepage

33" Silver Metal Adjustable Desk Table Lamp With Nickel Dome Shade

  • Mfr # 524296

  • Zoro # G922351218


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
9 in
Height
33 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524296
Zoro #
G922351218
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Depth
9 in
Height
33 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 33-inch silver metal adjustable desk table lamp with nickel dome shade will be a great addition to your space. The base of this lamp is made of metal finished in a silver tone. The nickel shade has a dome shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 33-inch H x 16-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.