Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" White and Gold Genuine Marble and Metal Octagon Coffee Table

  • Mfr # 376305

  • Zoro # G622833182


product price: $1,061.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Style
Contemporary
Hand Crafted
No
Length
33 in
Tabletop Color
White
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376305
Zoro #
G622833182
UPC #
-
Country of Origin
India

Dimensions

Length
33 in
Height
17 in
Width
33 in

Details

Style
Contemporary
Hand Crafted
No
Tabletop Color
White
Weight Capacity
50 lb
Coffee Table Type
Coffee Table
Assembled/Unassembled
Assembled
Tabletop Material
Genuine Marble
Leg Color
Gold
Assembly Required
No Assembly Needed
Wheels Included
No
Shape
Octagon
Finish
Glossy
Queen Anne Legs
No
Item
Coffee Tables
Frame Material
Metal
Leg Type
4 Legs
Commercial Use
No

Description

Make a statement with the 33-inch white and gold genuine marble and metal octagon coffee table and infuse a dash of character and personality into your space. Quality construction from the gold metal base combines with white genuine marble of the top to give this table a fresh and updated look. This octagon table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 33-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.