
33" White Five Drawer Dresser
Mfr # 534940
Zoro # G522359225
product price: $1,084.99
/ea
Free Shipping & Returns
Key Features
Height (in)
35.43 in
Width (in)
33.46 in
Depth (in)
15.74 in
Material
Manufactured Wood
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534940
Zoro #
G522359225
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
35.43 in
Width (in)
33.46 in
Depth (in)
15.74 in
Details
Material
Manufactured Wood
Item
Dresser
Commercial Use
Yes
Color
White
Assembly Required
Full Assembly Needed
Description
Make your room functional and visually enticing with this masterful 33-inch white five drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 35.43-inch H x 33.46-inch W x 15.74-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.