Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" White Four Drawer Dresser

  • Mfr # 534947

  • Zoro # G622345838


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Depth (in)
16.7 in
Color
White
Width (in)
33 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534947
Zoro #
G622345838
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
16.7 in
Width (in)
33 in
Height (in)
43.1 in

Details

Commercial Use
Yes
Color
White
Material
Manufactured Wood
Item
Dresser
Assembly Required
Full Assembly Needed

Description

This 33-inch white four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 43.1-inch H x 33-inch W x 16.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.