Zoro Homepage

33" White Four Drawer Standard Chest With Open Shelf

  • Mfr # 544027

  • Zoro # G622373169


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Width (in)
33 in
Height (in)
43.1 in
Commercial Use
Yes
Depth (in)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544027
Zoro #
G622373169
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
33 in
Height (in)
43.1 in
Depth (in)
17 in

Details

Material
Manufactured Wood
Item
Dresser
Commercial Use
Yes
Color
White
Assembly Required
Full Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 33-inch white four drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 43.1-inch H x 33-inch W x 17-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.