Shop HOMEROOTS
See all product information
Create Account
33" White Framed Accent Mirror
- Mfr # 632858
- Zoro # G722893574
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Set
No
Orientation
Horizontal and Vertical
Depth
2 in
Height
33 in
Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632858
- Zoro #
- G722893574
- UPC #
- -
- Country of Origin
- United States
- Set
- No
- Orientation
- Horizontal and Vertical
- Pieces Included
- 1
- Mirror Type
- Accent
- Commercial Use
- Yes
- Frame Design
- Classic
- Assembly Required
- No Assembly Needed
- Mount Type
- Wall Mounted
- Color
- White
- Lighted
- No
- Framed
- Yes
- Shape
- Rectangle
- Frame Material
- Polystyrene
- Item
- Mirrors
- Material
- Glass
Dimensions
- Depth
- 2 in
- Height
- 33 in
- Width
- 27 in
Description
If you want to add some brightness to your living space, the 33-inch white framed accent mirror is perfect for you. Framed with wood-look polystyrene, this mirror will bring practical application and fashionable design to your space. The clean lines and crisp matte finish add some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 33.00-inch h x 27.00-inch w x 2.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.