Zoro Homepage

33" White Three Drawer Dresser

  • Mfr # 524955

  • Zoro # G822373167


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Color
White
Depth
16.54 in
Height
31.5 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524955
Zoro #
G822373167
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.54 in
Height
31.5 in
Width
33.46 in

Details

Material
Manufactured Wood
Item
Dresser
Color
White
Assembly Required
Full Assembly Needed
Application Type
No

Description

Make your room functional and visually enticing with this masterful 33" white three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 31.50" H x 33.46" W x 16.54" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.