33" White Wood And Glass Six Drawer Island Vanity Dresser
Mfr # 653109
Zoro # G422907656
product price: $779.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Felt Lined Drawers
No
Style
Modern
Number of Interior Shelves
2
Doors Included
Yes
Size
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653109
Zoro #
G422907656
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
No
Length
33.1 in
Depth
18.7 in
Width
60.4 in
Details
Felt Lined Drawers
No
Style
Modern
Number of Interior Shelves
2
Doors Included
Yes
Hutch Included
No
Item
Dressers
Number of Doors
1
Dovetail Drawer Joints
No
Dresser Orientation
Horizontal
Number of Drawers
6
Assembly Required
Partial Assembly Needed
Wood Species
Pine
Dresser Type
Combo Dresser
Capacity
100 lb
Soft Close or Self Close Drawer Glides
No
Finish
Matte
Material
Solid and Manufactured Wood
Commercial Use
No
Color
White
Description
Add personality to your bedroom, closet, bathroom, or dressing area with this multi-functional white wood and glass island vanity dresser. Featuring a clear glass top surface that gives you visibility to the pull out top drawers contents. Loaded with capacity, this super chic organizational center has a total of six spacious drawers, four cabinet doors that open up to reveal hidden storage, and a glass shelf open storage and display area. Ribbed textured detailing and gold accents combine to give this dresser a modern and luxurious look and feel. 33.10-inch h x 60.40-inch w x 18.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.