
33" X 25" X 45" Black Wood Rocking Chair
Mfr # 374187
Zoro # G322810292
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25 in
Hardware Finish
Matte
Overall Length
33 in
Seat Color
Black
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374187
Zoro #
G322810292
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Depth
25 in
Overall Length
33 in
Overall Height
45 in
Details
Hardware Finish
Matte
Seat Color
Black
Item
Rocking Chairs
Style
Traditional
Assembled/Unassembled
Unassembled
Description
The beautiful Arlo wooden rocker will It will be the perfect addition to your living room, sunroom or deck. This graceful rocking chair features a contoured seat and tall chair back for extra comfort. The smooth rocking motion and sturdy durable construction ensure that youll be able to relax for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.