Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33in Brown Solid Wood Two Door Carved Wine Cabinet
- Mfr # 489014
- Zoro # G023438542
product price:Â
$
2,096.99
/ea
Key Features
Finish
Natural
Lacquered
No
Overall Length
61 in
Overall Depth
16 in
Weight Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489014
- Zoro #
- G023438542
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 61 in
- Overall Depth
- 16 in
- Width
- 33 in
Details
- Finish
- Natural
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Item
- Cabinets
- Glass Doors
- No
- Color
- Dark Brown
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Gloss Finish
- No
- Cabinet Type
- Accent Chest
- Shape
- Rectangular
- Solid Wood Frame
- Yes
- Number of Cabinets
- 1
- Cabinet Doors
- Yes
- Shelves Included
- Yes
Description
Add a fashionable storage option to your space with this 33in brown solid wood two door carved wine cabinet. Its a high quality piece, made from premium grade solid wood/iron that includes storage for up to 28 standard size wine bottles. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 61in H x 33in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.