Zoro Homepage

34" Antiqued Gold Solid Wood and Iron Round Distressed Coffee Table

  • Mfr # 597057

  • Zoro # G922351096


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Coffee/Gold
Length
34 in
Height
16.25 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597057
Zoro #
G922351096
UPC #
-
Country of Origin
India

Dimensions

Length
34 in
Height
16.25 in
Width
34 in

Details

Commercial Use
No
Tabletop Color
Coffee/Gold
Assembly Required
No Assembly Needed
Item
Coffee Table

Description

Make a statement with the 34-inch antiqued gold solid wood and iron round distressed coffee table and infuse a dash of character and personality into your space. An open geometric antiqued gold iron frame is finished off with a black solid wood top, giving this table a modern chic look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. It has an attractive design that will definitely breathe some fresh air into your interior. 16.25-inch h x 34-inch w x 34-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.