
34" Antiqued Gold Wood Baroque Arch Framed Accent Mirror
Mfr # 635507
Zoro # G122373294
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
23.62 in
Depth
1.57 in
Assembly Required
No Assembly Needed
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635507
Zoro #
G122373294
UPC #
-
Country of Origin
China
Dimensions
Height
23.62 in
Depth
1.57 in
Width
31.5 in
Details
Color
Gold
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
Yes
Description
Add a touch of sunshine to any space in your home with this 34-inch antiqued gold wood arch framed accent mirror. Framed with manufactured wood that features an antiqued finish, baroque carved scrollwork, and beaded detailing. This mirror will bring practical application and fashionable vintage inspired design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 34-inch h x 27-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.