Zoro Homepage

34" Black And Bronze Fabric And Upholstered Side Chair

  • Mfr # 572309

  • Zoro # G522349844


product price: $1,509.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Seat Color
Black Bronze
Overall Depth
39 in
Commercial Use
Yes
Overall Height
31.1 in
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572309
Zoro #
G522349844
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
39 in
Overall Height
31.1 in
Overall Width
34 in

Details

Seat Color
Black Bronze
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 34-inch black and bronze fabric and upholstered side chair. This sturdy fabric and 100% polyester upholstered side chair comes in a chic solid black color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, featuring a cushion back that is accented with soft and comfortable cushioning. 31.1-inch h x 34-inch w x 39-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.