This item is Discontinued.

Homeroots 34" Black And Gold Faux Leather Tufted Chesterfield Chair 533906

34" Black And Gold Faux Leather Tufted Chesterfield Chair (Discontinued)

  • Mfr # 533906
  • Zoro # G822344730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533906
Zoro #
G822344730
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
43 in
Overall Height
29 in
Overall Width
33.5 in

Details

Seat Color
Gold
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

A mix of form and function, this 34-inch black and gold faux leather tufted chesterfield chair will bring a good looking and usable accent to your space. This sturdy faux leather upholstered chesterfield chair comes in a chic solid black color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 29-inch h x 33.5-inch w x 43-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.