Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34" Black Metal Arch Accent Mirror

  • Mfr # 632509

  • Zoro # G422357604


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Assembly Required
No Assembly Needed
Width
19.25 in
Material
Glass
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632509
Zoro #
G422357604
UPC #
-
Country of Origin
China

Dimensions

Depth
1.25 in
Width
19.25 in
Height
34 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
Yes

Description

Beautify your space with this 34-inch black metal arch accent mirror. Framed with metal in a black finish, this mirror will bring practical application and fashionable design to your space, adding some Victorian flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 34-inch h x 19.25-inch w x 1.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.