Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34" Black Metal Framed Standing Mirror

  • Mfr # 564467

  • Zoro # G422352791


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
34.19 in
Assembly Required
No Assembly Needed
Depth
1.96 in
Width
25.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564467
Zoro #
G422352791
UPC #
-
Country of Origin
China

Dimensions

Height
34.19 in
Depth
1.96 in
Width
25.94 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No

Description

Elevate your space with this 34-inch standing mirror featuring a classic black metal frame that adds a touch of sophistication to any room. Perfect for a quick outfit check, this rectangular mirror with a width of 25.938 inches can be effortlessly leaned against a wall in a vertical orientation. The sleek black finish complements the casual style, making it a versatile piece for various decor settings. Crafted from durable metal, this standing mirror not only serves a practical purpose but also enhances the aesthetic appeal of your home with its timeless design. 34.19-inch H x 25.94-inch W x 1.96-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.