
34" Black Three Drawer Dresser
Mfr # 544038
Zoro # G222354858
product price: $644.99
/ea
Free Shipping & Returns
Key Features
Width
33.5 in
Depth
17 in
Height
31.5 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544038
Zoro #
G222354858
UPC #
-
Country of Origin
Colombia
Dimensions
Width
33.5 in
Depth
17 in
Height
31.5 in
Details
Color
Black
Item
Dresser
Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 34-inch black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 31.5-inch H x 33.5-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.