Zoro Homepage

34" Black Wood Square Coffee Table

  • Mfr # 520923

  • Zoro # G722354679


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Width
34 in
Tabletop Color
Coffee/Black
Height
17 in
Application Type
No
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520923
Zoro #
G722354679
UPC #
-
Country of Origin
China

Dimensions

Width
34 in
Height
17 in
Depth
34 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

Stylish and super sturdy, the 34-inch black wood square coffee table is an amazingly good looking coffee table that will compliment your living room. Made of manufactured wood, the black coloration throughout gives this piece an updated and refreshing look. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 34-inch w x 34-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.