This item is Discontinued.

Homeroots 34" Blush And Espresso Velvet Tufted Club Chair 534117

34" Blush And Espresso Velvet Tufted Club Chair (Discontinued)

  • Mfr # 534117
  • Zoro # G122348476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534117
Zoro #
G122348476
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
41 in
Overall Height
31 in
Overall Width
34 in

Details

Item
Accent Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Stylish, elegant and fully functional, the 34-inch blush and espresso velvet tufted club chair adds a touch of panache to any set up. Built to last this club chair is finished in solid blush velvet to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 31-inch h x 34-inch w x 41-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.