This item is Discontinued.

Homeroots 34" Blush And Gold Velvet Tufted Club Chair 534134

34" Blush And Gold Velvet Tufted Club Chair (Discontinued)

  • Mfr # 534134
  • Zoro # G822343863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534134
Zoro #
G822343863
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
41.5 in
Overall Height
31 in
Overall Width
34 in

Details

Seat Color
Gold
Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

This 34-inch blush and gold velvet tufted club chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color blush club chair is masterfully upholstered in durable velvet. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. This chair includes high end detailing such as nailhead trim to wow you and your guests. 31-inch h x 34-inch w x 41.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.