34" Brown And Multi Patina Reclaimed Wood Wall Mounted Shelf With Hooks

  • Mfr # 522823

  • Zoro # G122343075


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5 in
Color
Brown
Width
12 in
Material
Solid Wood
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522823
Zoro #
G122343075
UPC #
-
Country of Origin
India

Dimensions

Depth
5.5 in
Width
12 in
Height
34 in

Details

Color
Brown
Item
Wall Mounted Shelve
Material
Solid Wood

Description

The 34-inch brown and multi patina reclaimed wood wall mounted shelf with hooks adds a touch of rustic charm to any room. This three tiered shelf features a rectangular shape, that is ideal for showcasing your favorite frames, small plants or decor. Crafted from heavily rustic reclaimed wood that features multi shades of blues, greens and gold patina along with the warm brown. With three built-in hooks, it offers added functionality, allowing you to hang keys or accessories neatly. 34-inch h x 12-inch w x 5.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.