
34" Brown and Natural Genuine Leather and Solid Wood Arm Chair
Mfr # 606012
Zoro # G522810535
product price: $2,352.99
/ea
Free Shipping & Returns
Key Features
Removable Seat Cushions
No
Upholstery Material
Genuine Leather
Adjustable Headrest
No
Legs Included
Yes
Arms Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606012
Zoro #
G522810535
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
27.95 in
Overall Length
34.06 in
Overall Height
34.45 in
Details
Removable Seat Cushions
No
Upholstery Material
Genuine Leather
Adjustable Headrest
No
Legs Included
Yes
Arms Included
Yes
Accent Chair Pattern
No Pattern and Not Solid Color
Upholstery Color
Brown
Weight Capacity
250 lb
Ottoman Included
No
Includes
1 Chair
Purposeful Distressing Type
No Distressing
Hardware Finish
Natural
Arm Style
Square Arms
Back Type
Pillow Back
Item
Arm Chair
Seat Color
Natural, Brown
Leg Material
Solid Wood
Arm Material
Wood
Seat Material
Manufactured Wood
Leg Color
Natural
Description
Fill your living room, bedroom, or office with fashionable seating options with this 34-inch brown and natural genuine leather and solid wood arm chair. This brown arm chair is masterfully upholstered in durable genuine leather. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a pillow back that is accented with soft and comfortable cushioning. 34.45-inch h x 34.06-inch w x 27.95-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.