Zoro Homepage

34" Brown Rattan Round Accent Mirror

  • Mfr # 574040

  • Zoro # G922374088


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Material
Glass
Width
34 in
Application Type
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574040
Zoro #
G922374088
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Width
34 in
Height
34 in

Details

Material
Glass
Item
Mirror
Application Type
No
Color
Brown
Assembly Required
No Assembly Needed

Description

Beautify your space with this 34-inch brown rattan round accent mirror. Framed with rattan, this mirror will bring practical application and fashionable design to your space, adding some coastal or bohemian flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 34-inch h x 34-inch w x 3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.