This item is Discontinued.

Homeroots 34" Camel And Gold Faux Leather Tufted Chesterfield Chair 533908

34" Camel And Gold Faux Leather Tufted Chesterfield Chair (Discontinued)

  • Mfr # 533908
  • Zoro # G822349414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533908
Zoro #
G822349414
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
43 in
Overall Width
33.5 in
Overall Height
29 in

Details

Item
Accent Chair
Commercial Use
No
Seat Color
Camel Gold
Assembly Required
Partial Assembly Needed

Description

Stylish, elegant and fully functional, the 34-inch camel and gold faux leather tufted chesterfield chair adds a touch of panache to any set up. Built to last this chesterfield chair is finished in solid camel faux leather to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 29-inch h x 33.5-inch w x 43-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.