
34" Clear and Natural Glass and Solid Wood Round Coffee Table With Shelf
Mfr # 602913
Zoro # G522340278
product price: $1,006.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Width
34.25 in
Length
34.25 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602913
Zoro #
G522340278
UPC #
-
Country of Origin
China
Dimensions
Width
34.25 in
Length
34.25 in
Height
17.25 in
Details
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Coffee Table
Description
Give your living room, family room, or office the perfect anchor piece with this 34-inch clear and natural glass and solid wood round coffee table with shelf. The clear glass top of this table is a nice visual contrast to the high quality, natural solid wood of the frame. Includes a bottom shelf made of cane rattan that gives you additional storage and display space and adds a decidedly upscale island vibe to your space. It has an attractive design that will definitely breathe some fresh air into your interior. 17.25-inch h x 34.25-inch w x 34.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.